Learn More
PIP™ ChemGrip™ Neoprene Coated Gloves with Foam Insulated Liner
Shop All Protective Industrial Products Inc. ProductsDescription
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Multi-dip process provides fully liquid-proof protection
- Etched rough finish has excellent non-slip grip and cut resistance
- Foam lining provides superior protection in cold and heat applications
- Gauntlet cuff for added forearm protection
- Black color hides dirt
Specifications
Specifications
| Coating Material | Neoprene |
| Color | Black |
| Hand | Specific |
| Product Type | Dip-coated Gloves |
| Size | Large |
| EN388 Standard | 3121 |
| EN ISO 374-1 CHEMICAL LETTER CODES | AJKL |
| Glove Cuff Style | Gauntlet |
| Liner Material | Foam Insulation |
| Series | 57-8643 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.