Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Class 3 Hi-Viz Rain Jacket

Catalog No. 19541002 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
28 in.
29 in.
30 in.
31 in.
32 in.
33 in.
Size (English) Chest:
50 in.
54 in.
58 in.
62 in.
66 in.
70 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Size (English) Chest
19-541-002 Large 29 in. 54 in.
19-541-001 Medium 28 in. 50 in.
19-541-003 X-Large 30 in. 58 in.
19-541-004 2X-Large 31 in. 62 in.
19-541-005 3X-Large 32 in. 66 in.
19-541-006 4X-Large 33 in. 70 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. 19-541-002 Supplier PIP™ Supplier No. 3532000LY/L
  • $328.00
    $198.65 / Each

    Save $129.35

    39% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $2,850.00
    $1,726.65 / Case of 10 EA

    Save $1,123.35

    39% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

  • Waterproof breathable heavy duty 300 D 100% polyester outer shell
  • 3M™ Scotchlite™ reflective materials ensure lasting functionality for many years, even under harsh conditions
  • Fully adjustable hood accommodates hard hat
  • Water-tight D ring harness access
  • 4 pockets including clear ID holder
  • 2 mic tabs

Specifications

Size Large
Gender Unisex
Material Polyester
Color Yellow
Closure Type Zipper
Certifications/Compliance ANSI Class 3
Construction Outer: 185 gsm, Polyester woven with Water proof breathable Polyurethane Coating, Lining: 115 gsm mesh and Polyester lining, gray, 115 gsm Polyester brushed Tricot pocket lining, navy
Seam Type Stitched, welded
Disposable Reusable
Hood Type Adjustable
Liner Material Polyester
No. of Pockets 5
Product Type Rain Jacket
Tape Type 2 in. 3M™ Scotchlite™ silver reflective stripes
Size (English) Chest 54 in.
Size (Metric) Chest 137.2 cm
For Use With (Application) For construction, municipalities, shipyards and anywhere high-visibility apparel is necessary
Length (English) 29 in.
Length (Metric) 73.7 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.