Learn More
PIP™ CleanTeam™ 9.5 in. Class 100 Cleanroom Nitrile Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Exceed standards required for use in class 100 and other controlled environments
- Finger textured provides a secure grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder free to reduce allergic reactions
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Chlorinated to harden and cleanse the surface of the glove
- Electrostatic Dissipative (ESD) for improved performance in electronics assembly
- 100% Silicone free
Specifications
Specifications
| Certifications/Compliance | ASTM D5712-05, ASTM D6124-01, IEST-RP-CC005.3 |
| Cleanroom Class | Class 100 (ISO 5) |
| AQL | 4 |
| Color | Natural |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 7 mil |
| Finger Thickness (Metric) | 0.18 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 4.7 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.