Learn More
PIP™ CleanTeam™ Economy Nylon Full-Fashion Men's Inspection Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Manufacturer-suggested ISO Class 7 (Class 10,000)
- Economical choice for hand protection or glove liners
- Made of low-lint, 40-denier tricot fabric that absorbs perspiration for a comfortable fit
- Full-fashion pattern with set-in thumb and fourchettes for tailored fit
- Color-coded hem for quick size identification
- Ambidextrous
Specifications
Specifications
| Coating Material | Uncoated |
| Color | White |
| Grade | Economy |
| Hand | Ambidextrous |
| Material | Nylon |
| Product Type | Inspection Glove |
| Size | Medium |
| Hem Color | Red |
| Series | 98-720 |
| Thumb Style | Keystone |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.