Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ Lightweight Cotton Lisle Inspection Gloves

Catalog No. 19121196 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-121-196 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-121-196 Supplier PIP™ Supplier No. 97500I
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to minimize the contamination of products from human hands, these gloves are ideal for inspection and electronics assembly.

  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize the contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves

Specifications

Construction String Knit
Coating Material Uncoated
Color White
Disposable Limited-use
Hand Ambidextrous
Latex Free No
Material Cotton
Product Type Inspection Gloves
Size Small
Sterility Non-sterile
For Use With (Application) Inspection, Electronics Assembly
Gender Men's
Length (English) 8.9 in.
Length (Metric) 22.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.