Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ 12 in. Class 10 Cleanroom Latex Gloves

Catalog No. p-2364495 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-121-194A Small
19-121-194B Medium
19-121-194C Large
19-121-194D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-121-194A Supplier PIP™ Supplier No. 100323010/S
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fully textured latex gloves recommended for Class 10/ISO 4 cleanrooms. Commonly used in biotechnology and medical device manufacturing.

  • Exceeds standards required for use in class 10 and other controlled environments
  • Fully textured, provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder free to reduce allergic reactions
  • Beaded cuff adds strength to cuff edge for longer glove life and prevents liquid run-off
  • Chlorinated to harden and cleanse the surface of the glove 100% Silicone free

Specifications

Certifications/Compliance ASTM D5712-05, ASTM D6124-01, IEST-RP-CC005.3
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 4
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 7 mil
Palm Thickness (Metric) 0.18 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size Small
Sterility Non-sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Model 100-323010/S
Series CleanTeam™
Tensile Strength 18 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.