Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ Vinyl Cleanroom Gloves

Catalog No. 191201452A Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-1452A Small
19-120-1452B Medium
19-120-1452C Large
19-120-1452D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-120-1452A Supplier PIP™ Supplier No. 1002824/S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Vinyl glove with finger textured grip for Class 10/ISO 4 cleanrooms including electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general applications.

  • Electrostatic dissipative vinyl
  • Exceeds standards for Class 10/ISO 4 Cleanrooms
  • For use in pharmaceutical and wafer manufacturing
  • Ambidextrous design with beaded cuff for easy donning
  • Powder free
  • Double bagged in ESD poly bag, pack of 100

Specifications

Certifications/Compliance ISO9001:2000
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
Color Clear
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size Small
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
Manufacturing/QMS Audit Standards ISO 9001:2000
Model 100-2824/S
Series CleanTeam™
Tensile Strength 10 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.