Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Economy Grade Cotton Chore Gloves with Knit Wrist

Catalog No. 19063451 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Accelerator Free:
Yes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accelerator Free
19-063451 Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-063451 Supplier PIP™ Supplier No. 93568
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multi-purpose gloves used for light protection in warehousing, farming, and automotive applications.

  • Constructed of 65% cotton, 35% polyester fabric
  • Nap-out fabric on palm and back with matching knitwrist
  • Knitwrist prevents dirt and debris from entering the glove
  • Moderate heat protection
  • Jersey lining

Specifications

Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Gold
Disposable Reusable
Exterior Finish Nap-out
Grade Economy
Hand Specific
Material Polycotton
Powdered Powder Free
Product Type Chore Gloves
Size Large
Sterility Non-sterile
Style Clute
Gender Men's
Glove Cuff Color Gold
Glove Cuff Style Knit
Liner Material Jersey
Palm Type Single
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.