Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as a glove liner
- Small size fits ladies well
- Made from component materials which comply with Federal regulations for food contact, 21 CFR, 170-199
Specifications
Specifications
| Certifications/Compliance | 21 CFR, 170-199 |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Natural |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| For Use With (Application) | Warehousing, Parts Handling, Assembly, and Food Processing |
| Glove Cuff Style | Continuous Knit |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?