Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Turbo Powder Free Nitrile Gloves

Catalog No. 19146515 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-146-515 X-Large
19-146-512 Small
19-146-513 Medium
19-146-514 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-146-515 Supplier PIP™ Supplier No. 63332PF/XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Puncture resistant with enhanced dexterity and tactile sensitivity ideal for industries such as plumbing, automotive and other related environments.

  • Powder free nitrile for clean comfort and tactile sensitivity
  • Puncture resistant
  • Textured grip for use in wet or dry environments
  • Latex-free
  • Ambidextrous
  • Complies with FDA food handling requirements, 21 CFR 177.2600
  • Industry grade for non-medical use

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Chemotherapeutic Rated No
Accelerator Free Yes
Applications Industrial
AQL 4
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size X-Large
Sterility Sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.10 mm
Model 63-332/XL
Series Ambi-dex™ Turbo
Tensile Strength 14 MPa
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.