Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Double-Layered Cotton Hot Mill Gloves with EverGrip™ Nitrile Coating

Catalog No. 19160837 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-160-837 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-160-837 Supplier PIP™ Supplier No. 43502L
  • $1,387.00
    $767.65 / Case of 96

    Save $619.35

    45% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EverGrip™ coating is made of specially formulated nitrile to resist melting and enhance grip capabilities. Seamless, double-layer construction increases comfort, breathability, and heat protection.

  • Seamless construction increases comfort and breathability
  • Double-layered cotton provides two layers of heat protection
  • EverGrip™ coating is made of a specially formulated nitrile to resist melting and enhance grip capabilities
  • Ambidextrous pattern extends wear and reduces replacement costs
  • Open cuff allows for easy on and off

Specifications

Accelerator Free Yes
Applications Laboratory
Coating Material Nitrile
Color Natural
Hand Ambidextrous
Latex Free Yes
Material Cotton
Product Type Hot Mill Gloves
Size Large
Style Standard
Temperature (English) Max. 500°F
For Use With (Application) Hot Metal Handling, Glass Handling, Foundries, and Forging Operations
Glove Cuff Style Open
Hem Color Yellow
Series 43-502
Yarn Weight 24 oz.
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.