Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Falcon Base35 PVC/Polyester Rainwear

Catalog No. 191305476 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Color:
Hi-vis Orange
Lime
Yellow
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
19-130-5476 Medium Lime
19-130-5475 Small Lime
19-130-5477 Large Lime
19-130-5479 2X-Large Lime
19-130-5478 X-Large Lime
19-130-5480 3X-Large Lime
19-130-5482 5X-Large Lime
19-130-5481 4X-Large Lime
19-130-5484 Medium Hi-vis Orange
19-130-5483 Small Hi-vis Orange
19-130-5485 Large Hi-vis Orange
19-130-5488 3X-Large Hi-vis Orange
19-130-5489 4X-Large Hi-vis Orange
19-130-5487 2X-Large Hi-vis Orange
19-130-5486 X-Large Hi-vis Orange
19-130-5490 5X-Large Hi-vis Orange
19-130-5469 Large Yellow
19-130-5470 X-Large Yellow
19-130-5473 4X-Large Yellow
19-130-5471 2X-Large Yellow
19-130-5472 3X-Large Yellow
19-130-5474 5X-Large Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Catalog No. 19-130-5476 Supplier PIP™ Supplier No. 201355M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance

  • Jacket with hood and Bib Overalls
  • With corduroy collar
  • Yellow, Hi-Vis Lime, or Hi-Vis Orange

Specifications

Color Lime
For Use With (Application) Construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance
Hood Type Detachable
Material Polyester, PVC
Size Medium
Collar Type Corduroy
Length (English) Inseam 29.5 in.
Length (Metric) Inseam 74.9 cm
No. of Pockets 2
Product Type Premium Hi-Vis Three-Piece Rainsuit
Size (English) Chest 52 in.
Size (English) Waist 47 in.
Size (Metric) Chest 132 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.