Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Falcon™ Rainsuits with Bib Overalls

Catalog No. 191305516 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
50 in.
52 in.
54 in.
56 in.
59 in.
62 in.
64 in.
66 in.
Size (English) Waist:
46 in.
47 in.
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Waist
19-130-5516 Medium 52 in. 47 in.
19-130-5515 Small 50 in. 46 in.
19-130-5518 X-Large 56 in. 50 in.
19-130-5517 Large 54 in. 48 in.
19-130-5519 2X-Large 59 in. 52 in.
19-130-5520 3X-Large 62 in. 54 in.
19-130-5522 5X-Large 66 in. 58 in.
19-130-5521 4X-Large 64 in. 56 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-130-5516 Supplier PIP™ Supplier No. 201250M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Jacket with detachable hood and corduroy collar

  • Adjustable snaps at wrists and ankles for better fit
  • Made with .10mm thick single ply pvc
  • Elastic waist pant for easy on and off
  • Detachable hood with drawstring
  • Storm flap front
  • Two-flapped pockets
  • Underarm vents
  • Yellow

Specifications

Color Yellow
For Use With (Application) Construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance
Hood Type Detached
Material PVC
Size Medium
No. of Pockets 2
Product Type Three-Piece Rainsuit
Size (English) Chest 52 in.
Size (English) Waist 47 in.
Size (Metric) Chest 132.1cm
Suspender Elastic
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.