Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Falcon™ Base10™ Single-Ply PVC Rainsuits with Detachable Hoods

Catalog No. 191305530 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
52 in.
54 in.
56 in.
59 in.
62 in.
64 in.
66 in.
Size (English) Waist:
47 in.
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Waist
19-130-5530 5X-Large 66 in. 58 in.
19-130-5524 Medium 52 in. 47 in.
19-130-5525 Large 54 in. 48 in.
19-130-5526 X-Large 56 in. 50 in.
19-130-5528 3X-Large 62 in. 54 in.
19-130-5529 4X-Large 64 in. 56 in.
19-130-5527 2X-Large 59 in. 52 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-130-5530 Supplier PIP™ Supplier No. 201100X5
  • $20.51
    $12.65 / Each of 1

    Save $7.86

    38% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.

  • Detachable hood with drawstring
  • Storm flap front, two flapped pockets and underarm vents
  • Adjustable snaps at wrists and ankles for better fit
  • Made with .10mm thick single ply PVC
  • Elastic waist pant for easy on and off
  • Self material collar for easy cleaning
  • Not Compliant with California Proposition 65

Specifications

Color Yellow
For Use With (Application) Construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance
Hood Type Detached
Material PVC
Size 5X-Large
No. of Pockets 2
Product Type Three-Piece Rainsuit
Size (English) Chest 66 in.
Size (English) Waist 58 in.
Size (Metric) Chest 167.6cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.