Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ G-Tek™ PolyKor™ Cut-Resistant Gloves, Polyurethane Grip

Catalog No. 19153105 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
Length (English):
8.4 in.
8.9 in.
9.3 in.
9.6 in.
10 in.
10.4 in.
Length (Metric):
21.5 cm
22.5 cm
23.5 cm
24.5 cm
25.5 cm
26.5 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color Length (English) Length (Metric)
19-153-105 2X-Large Blue 10.4 in. 26.5 cm
19-153-100 X-Small Purple 8.4 in. 21.5 cm
19-153-101 Small Red 8.9 in. 22.5 cm
19-153-102 Medium Yellow 9.3 in. 23.5 cm
19-153-103 Large Brown 9.6 in. 24.5 cm
19-153-104 X-Large Black 10 in. 25.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-153-105 Supplier PIP™ Supplier No. 16530/XXL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightweight cut-resistant gloves provide dexterity and tactile sensitivity. Polyurethane coated palm and fingertips are ideal for both wet or dry grip in a variety of applications.

  • Seamless construction offers increased comfort and breathability
  • PolyKor™ fiber shell is lightweight and provides dexterity tactile sensitivity and cut resistance
  • Polyurethane coated palm and fingertips for abrasion resistance, puncture resistance and secure wet/dry grip
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Cotton color cuff binding denotes sizing
  • Washable resistant to chemicals water and ultraviolet light
  • Cut Level 3 protection

Specifications

ANSI Abrasion Rating ANSI 4
Construction Seamless Knit
Coating Material Polyurethane
Color Black, Gray
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material HPPE, Polyurethane
Product Type Cut-resistant Gloves
Size 2X-Large
EN388 Standard EN 388:4343
For Use With (Application) Electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
Glove Cuff Color Blue
Glove Cuff Style Knit
Hem Color Light Blue
Model 16-530/XXL
Puncture Rating ANSI/ISEA 105-16 Level 3
Series 16-530
Length (English) 10.4 in.
Length (Metric) 26.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.