Learn More
PIP™ G-Tek™ CR Plus Dyneema™ Cut-Resistant Gloves with Knitted Shell
Shop All Protective Industrial Products Inc. ProductsDescription
Made of polyethylene fibers 10 to 15 times stronger than steel, more durable than polyester, and 40% stronger than aramid fiber. Used for electronics, glass cutting, metal handling, food processing and meat processing.
- Seamless construction
- Resistant to chemicals, water and UV light
- Black nylon/Lycra™ blend, medium weight Color-coded hems for easy size identification
- Abrasion results: 9915 cycles
Specifications
Specifications
| Color | Black, Gray |
| Cut Resistance Rating | ANSI A3 |
| Material | Dyneema™, Polyester, Spandex |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| For Use With (Application) | Electronics, glass cutting, metal handling, food processing and meat processing |
| Glove Cuff Color | Brown |
| Glove Cuff Style | Continuous Knit |
| Hem Color | Brown |
| Length (English) | 9.8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.