Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ CR Seamless Knit Dyneema™ Gloves with Crinkle Latex Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless construction increases comfort and breathability
- Dyneema™ shell is lightweight to provide dexterity, tactile sensitivity and cut resistance
- Crinkle latex coating enhances grip capabilities in wet/dry conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Resistant to chemicals, water, and ultraviolet light
- Washable
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Crinkled Latex |
| Color | Blue, White |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | Dyneema |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| For Use With (Application) | Electronics, Glass Cutting, Metal Handling, and Food Processing |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?