Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Polyethylene fibers 10 to 15 times stronger than steel, more durable than polyester and 40% stronger than aramid fiber. Used for electronics, glass cutting, metal handling, food processing and meat processing.
- Gray spun Dyneema yarn knitted shell (13 gauge) with nylon/Lycra™
- Gray polyurethane-coated palm and finger tips
- Washable, resistant to chemicals, water and ultraviolet light
- Seamless construction
- Color-coded hems for easy size identification
Specifications
Specifications
| Color | Black, Gray |
| Cut Resistance Rating | ANSI A3 |
| Material | Dyneema™, Polyester, Spandex |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| For Use With (Application) | Electronics, glass cutting, metal handling, food processing and meat processing |
| Glove Cuff Color | Black |
| Glove Cuff Style | Continuous Knit |
| Hem Color | Black |
| Length (English) | 10 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?