Learn More
PIP™ Premium Grade Top Grain Goatskin Leather Drivers Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Top grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
Specifications
Specifications
| Color | Natural |
| Grade | Premium |
| Hand | Specific |
| Material | Top Grain Goatskin Leather |
| Product Type | Driver Gloves |
| Size | X-Large |
| Style | Standard |
| For Use With (Application) | Construction, Machine Operation, Utility Work and General Applications |
| Glove Cuff Style | Open |
| Hem Color | Blue |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.