Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Premium Grade Cotton Chore Gloves with Double Layer Palm/Back
Shop All Protective Industrial Products Inc. ProductsDescription
- Canvas Back offers breathability to the back of the hand
- Band Top cuff helps protect wrist area and allows for easy on and off
- Nap-out finish offers moderate heat resistance
- Straight thumb increases comfort in closed-fisted work
- Clute cut provides a roomy fit
Specifications
Specifications
| Back Material | Canvas |
| Cuff Material | Canvas |
| Color | Gold, Natural |
| Exterior Finish | Nap-out |
| Grade | Premium |
| Hand | Specific |
| Material | Cotton |
| Product Type | Chore Gloves |
| Size | Large |
| Style | Clute |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?