Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ High-Visibility Economy Mesh Safety Vest

Catalog No. 19035261 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
47.2 in.
49.6 in.
52 in.
54.3 in.
56.7 in.
59 in.
61.4 in.
Size (Metric) Chest:
120 cm
126 cm
132 cm
138 cm
144 cm
150 cm
156 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (Metric) Chest
19-035-261 Medium 47.2 in. 120 cm
19-035-263 X-Large 52 in. 132 cm
19-035-262 Large 49.6 in. 126 cm
19-035-264 2X-Large 54.3 in. 138 cm
19-035-265 3X-Large 56.7 in. 144 cm
19-035-267 5X-Large 61.4 in. 156 cm
19-035-266 4X-Large 59 in. 150 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-035-261 Supplier PIP™ Supplier No. 302MVGLYM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

  • Breathable polyester mesh 2-inch silver reflective tape
  • Hook and loop closure
  • Available in hi-vis lime yellow and hi-vis orange
  • Type/Class R2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds

Specifications

Product Type High-visibility Vest
Closure Type Hook and Loop
Certifications/Compliance ANSI Class 2
Color Yellow
Size Medium
Material Polyester
Length (English) 28 in.
Length (Metric) 71.1 cm
Size (English) Chest 47.2 in.
No. of Pockets None
Size (Metric) Chest 120 cm
Tape Type 2 in. Silver reflective stripes
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.