Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Premium Grade Triple-Layered Cotton Canvas Hot Mill Gloves - 30 oz.

Catalog No. 19046352 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
One Size
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-046-352 One Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-046-352 Supplier PIP™ Supplier No. 94930
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Triple-layered cotton canvas construction provides comfort, insulation, and enhanced heat protection.

  • Three layers of cotton canvas provide comfort, insulation, and heat protection
  • Starched gauntlet, band top cuff offers additional forearm protection and allows for fast removal
  • Straight thumb increases comfort in closed-fisted work
  • Nap-out finish for heat resistance
  • Knuckle strap for extra protection
  • Clute cut

Specifications

Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Natural
Latex Free Yes
Material Cotton
Product Type Hot Mill Gloves
Size Universal
Style Clute
For Use With (Application) Castings, Forging, Hot Metal Handling, and Molding
Gender Men's
Glove Cuff Style Gauntlet
Series 94-930
Thumb Style Straight
Yarn Weight 30 oz.
Length (English) 10.6 in.
Length (English) Cuff 2.4 in.
Length (Metric) 27 cm
Length (Metric) Cuff 6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.