Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Regular Grade Split Cowhide Leather Gloves with Thermal Lining
Shop All Protective Industrial Products Inc. ProductsDescription
- Split leather is economical and has a visible texture
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
- Cotton color binding denotes sizing
Specifications
Specifications
| Color | Tan |
| Grade | Regular |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | Thermal Lined Gloves |
| Size | X-Large |
| For Use With (Application) | Farming, Construction, Machine Operation, Refrigeration, and Cold Weather Applications |
| Glove Cuff Style | Open |
| Hem Color | Blue |
| Lining | Thermal Lining |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?