Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Kut Gard™ Aramid Fiber/Preox Hot Mill Gloves with SilaGrip™ Coating

Catalog No. 19149634 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-149-634 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-149-634 Supplier PIP™ Supplier No. 43851L
This item is not returnable. View return policy

Blended shell is inherently flame resistant in addition to providing cut, abrasion, and thermal protection. Double-sided SilaGrip™ coating resists melting in very hot applications.

  • Seamless construction increases comfort and breathability
  • Aramid Fiber/Preox shell is inherently flame resistant
  • Blended shell provides cut, abrasion, and thermal protection
  • 100% terry cotton lined for additional comfort and heat protection
  • Double-sided SilaGrip™ coating resists melting in very hot applications
  • Ambidextrous pattern extends wear and reduces replacement costs
  • Open cuff allows for easy on and off
  • Meets OSHA CFR 1910.269 standards
  • Protects against the intense heat of an electric arc complying with NFPA 70E standards

Specifications

Coating Material Silicone
Color Green
Material Aramid Fiber, Preox
Product Type Hot Mill Gloves
Size Large
For Use With (Application) Hot Metal/Glass Handling, Foundries, and Forging Operations
Glove Cuff Style Open
Series 43-851
Yarn Weight 32 oz.
Length (English) 11 in.
Length (Metric) 27.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.