Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ Medium Weight Cotton Lisle Inspection Gloves

Catalog No. 19169006 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Gender:
Men's
Women's
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gender
19-169-006 Men's
19-169-007 Women's
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-169-006 Supplier PIP™ Supplier No. 97520H
Add to Cart
Add to Cart
This item is not returnable. View return policy

Constructed in a two piece, reversible pattern using 100% cotton fabric. Designed to minimize contamination of products from human hands.

  • Can be used as liners under disposable and unsupported liquid proof gloves
  • Constructed in a two piece, reversible pattern
  • Ideal for inspection and electronics assembly
  • Overcast hem sheds less lint
  • Made of 100% cotton
  • Silicone-free

Specifications

Certifications/Compliance 21 CFR, 170-199
Construction String Knit
Coating Material Uncoated
Color White
Disposable Limited-use
Hand Ambidextrous
Latex Free Yes
Material Cotton
Product Type Inspection Gloves
Size Universal
Sterility Non-sterile
Style Reversible
Gender Men's
Length (English) 8.7 in.
Length (Metric) 22 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.