Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Neoprene-Coated Gauntlet Gloves

Catalog No. 19160832 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Smooth finish; Length: 31 in. (79 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-160-832 Smooth finish; Length: 31 in. (79 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-160-832 Supplier PIP™ Supplier No. 578675/L

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fully coated with neoprene

Provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils. Black.

  • Etched rough finish style offers excellent non-slip grip and rut resistance
  • Foam lining provides superior protection from the cold
  • Multi-dip process ensures fully liquid proof protection
  • Rough finish
  • Foam insulated

Specifications

Certifications/Compliance ISO 9001:2000
Color Black
Latex Free Yes
Material Neoprene
Size Large
Thickness (Metric) 0.65 to 0.75 mm
For Use With (Application) Refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance
Glove Cuff Style Gauntlet
Lining Lined
Length (English) 31 in.
Length (Metric) 78.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.