PIP™NOVAX™Electrical Insulation Gloves

Offer strength and durability

Manufacturer: Protective Industrial Products, Inc. 155416/9

 View more versions of this product

Catalog No. 19-100-549

  Check Availability
Add to Cart

    Specifications

    Certifications ISO9001:2003
    Dimensions (L x W) 16 x 4.1 in. (40.6 x 10.5cm)
    Exterior Finish Smooth
    Glove Cuff Style Rolled
    For Use With (Application) electrical purposes, such as utilities and electrical contractors
    Length (English) 16 in.
    Size 9
    Thickness 3.5mm
    Color Black, orange
    Classification 4
    Arc Flash Yes
    Length (Metric) 40.6cm
    Material Natural Rubber
    Palm Type Contoured
    Voltage 36000VAC, 54000VDC
    Width (English) 4.1 in.
    Width (Metric) 10.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit