Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Heavy Side Split Cowhide Leather Gloves with Aramid Fiber Stitching
Shop All Protective Industrial Products Inc. ProductsDescription
- Cotton lined palm for extra comfort
- Rugged extra strength back and cuff
- Full leather back provides heavy duty protection
- Rubberized gauntlet cuff for additional forearm protection and fast removal
- Gunn cut pattern delivers excellent durability, wear, and comfort
- Wing thumb increases comfort in open-handed work
- Color coded hems for easy size identification
Specifications
Specifications
| Cuff Material | Rubberized |
| Color | Gray |
| Hand | Specific |
| Material | Side Split Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | X-Large |
| Style | Gunn |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Gauntlet |
| Liner Material | Cotton |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?