Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Powdered and Powder Free Latex Medical Gloves

Catalog No. 19146413 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
8
8.5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-146-413 8.5
19-146-412 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-146-413 Supplier PIP™ Supplier No. 1003201PF/085

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Medical-grade latex gloves also suitable for laboratory and industrial applications

Ideal for use by surgeons and medical professionals.

  • Hand-specific, natural rubber latex
  • Sterilized by gamma radiation
  • Powdered or powder free
  • Finger textured; provides effective grip, wet or dry, while maintaining tactile sensitivity
  • Packaging: 50 pair per box, 4 boxes per case
  • Length: 11 in. (27.9 cm)
  • Thickness: 5 mil
  • Color: Natural
Specifications
  • Tensile strength, minimum: 24 Mpa (before aging); 18 Mpa (after accelerated aging)
  • Elongation, minimum: 750% (before aging); 560% (after accelerated aging)
  • Palm Thickness: min 0.12 mm
  • Cuff Thickness: min 0.10 mm
  • Fingertip Thickness: min 0.13 mm

Specifications

Certifications/Compliance ISO9002, ASTM, AQL 1.5
Color Natural
Hand Specific
Material Latex
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 4.8 mil
Length (English) 11 in.
Length (Metric) 28 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.