Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ ProCoat™ Premium PVC Coated Yellow Gloves with Interlock Liner - 12 in.
Shop All Protective Industrial Products Inc. ProductsDescription
- Yellow color improves visibility and allows glove degradation to be easily identified
- Soft jersey liners provide comfort and moderate insulation
- Straight cuff adds additional length to protect the forearm from liquid run-off
Specifications
Specifications
| Coated Area | Full Glove |
| Coating Material | PVC |
| Color | Yellow |
| Exterior Finish | No Texture |
| Hand | Specific |
| Product Type | Dip-coated Gloves |
| Size | Large |
| For Use With (Application) | Mining, Construction, Refining, Petrochemicals, and Oily Material Handling |
| Glove Cuff Style | Gauntlet |
| Liner Material | Cotton |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?