Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Maximum Safety™ Leather Palm Blue Mechanics Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Spandex back provides a snug fit for increased grip & finger control
- Double stitched to provide additional durability
- Hook & Loop closure for a secure fit and easy on/off
- Launderable fabric extended life and reduces replacement costs
- Ideal for automotive, aerospace, or general industrial maintenance
Specifications
Specifications
| Back Material | Spandex |
| Coating Material | Uncoated |
| Color | Blue, Black |
| Hand | Specific |
| Material | Synthetic Leather |
| Product Type | Mechanic's Gloves |
| Size | Large |
| For Use With (Application) | Automotive Repairs, Aerospace, or General Industrial Maintenance |
| Glove Cuff Style | Hook and Loop |
| Series | 120-MX2830 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
