Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Regular Grade Cowhide Leather Palm Gloves with Fabric Back

Catalog No. 19816848 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Men's
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-816-848 Men's
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-816-848 Supplier PIP™ Supplier No. 864244
This item is not returnable. View return policy

Cowhide leather construction provides comfort, durability, abrasion resistance, and breathability. Knit wrist helps prevent dirt and debris from entering the glove.

  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Cotton lined palm for comfort
  • Gunn cut pattern delivers durability, wear, and comfort
  • Wing thumb increases comfort in open-handed work
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection

Specifications

Color Gray
Grade Regular
Hand Specific
Material Cowhide Leather
Product Type Leather Palm Gloves
Size Universal
Style Gunn
Gender Men's
Glove Cuff Color Natural
Glove Cuff Style Knit
Liner Material Cotton
Series 86-4244
Thumb Style Wing
Length (English) 10.3 in.
Length (English) Cuff 2.5 in.
Length (Metric) 26 cm
Length (Metric) Cuff 6.5 cm
Weight 41.9 lb. (Case)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.