Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ The Scout™ Rimless Safety Glasses with Clear Temple and Clear Lens
Our most popular visitor's glasses feature a large frame that can be used alone, or as an Over-The-Glass (OTG) style to fit all personal eyewear.
$59.14 - $63.24
Specifications
Lens Coating | Uncoated |
---|---|
Lens Tint | Clear |
Product Type | Safety Glasses |
Temple Style | Vented |
Material | Polycarbonate |
Catalog Number | Mfr. No. | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging | Price | Quantity & Availability | |||||
19-161-644
|
PIP™
250990980 |
No Dispenser Box |
Dozen of 12 for $59.14
Case of 12 DZ for $709.67
|
|
|||||
19-161-906
|
PIP™
250990980DP |
12-Pair Dispenser Box |
Pack of 12 for $63.24
Case of 12 PK for $758.89
|
![]() |
|||||
Description
- Polycarbonate unilens
- Over-the-glass design fits over all prescription eyewear
- Can also be worn by itself as a regular safety glass
- Molded nose bridge design to fit the vast majority of users
- Indirect vent temples to reduce fogging
- Clear Lens - clear, crisp and distortion free visibility while meeting the requirement standards that help provide protection from projectiles and impact in general use applications
- Uncoated
- Economical style intended to be used by visitors to a facility, or other short-term applications
- Individually bagged
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Specifications
Uncoated | |
Safety Glasses | |
Polycarbonate | |
Polycarbonate | |
Rimless |
Clear | |
Vented | |
Reusable | |
Plastic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title