Learn More
PIP™ Double-Layered Cotton Seamless Knit Hot Mill Gloves - 24 oz.
Shop All Protective Industrial Products Inc. ProductsDescription
- 100% cotton seamless knit construction increases comfort, breathability, and heat protection
- Double-layered construction enhances heat protection
- Ambidextrous pattern extending wear and reduces replacement costs
- Open cuff allows for easy on and off
- Color coded hems for easy size identification
Specifications
Specifications
| Accelerator Free | Yes |
| Applications | Industrial |
| Coating Material | Uncoated |
| Color | Natural |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Cotton |
| Product Type | Hot Mill Gloves |
| Size | X-Small |
| Style | Standard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.