Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ Lightweight Nylon Half-Finger Clean Environment Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Nylon yarns absorb perspiration to leave hands cool and comfortable
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows gloves to be replaced one at a time, rather than pairs
- Half-Finger design enhances dexterity
- Can be worn alone, or used as a glove liner
- Color coded hems for easy size identification
- Ideal for use where low lint properties are desired
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Limited-use |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Inspection Gloves |
| Size | Large |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?