Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Seamless Knit Gray Terrycloth Hot Mill Gloves - 24 oz.

Catalog No. 19149633 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-149-633 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-149-633 Supplier PIP™ Supplier No. 42C750/L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Loop-out terrycloth construction helps protect against intermittent contact with hot surfaces, in addition to improving cut resistance and oil absorption.

  • Seamless construction increases comfort and breathability
  • Terrycloth provides comfortable resistance to cuts, abrasions, and heat
  • Loop-out construction protects against intermittent contact with hot surfaces
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Ambidextrous pattern extends wear and reduces replacement costs

Specifications

Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Gray
Hand Ambidextrous
Latex Free No
Material Terrycloth
Product Type Hot Mill Gloves
Size Large
Style Standard
For Use With (Application) Automotive Industry, Appliance Manufacturing, Bakeries, Ceramic Plants, HVAC, and Metal Stamping
Gender Men's
Glove Cuff Color Natural
Glove Cuff Style Knit
Series 42-C750
Yarn Weight 24 oz.
Length (English) 10.5 in.
Length (Metric) 26.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.