Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Seamless Knit Natural Terrycloth Hot Mill Gloves - 24 oz.

Catalog No. 19121234 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-121-234 Small
19-121-233 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-121-234 Supplier PIP™ Supplier No. 42C700/S
  • $54.40
    $41.65 / Dozen of 12

    Save $12.75

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $472.00
    $361.65 / Case of 10 DZ

    Save $110.35

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Loop-out terrycloth construction helps protect against intermittent contact with hot surfaces, in addition to improving cut resistance and oil absorption.

  • Seamless construction increases comfort and breathability
  • Terrycloth provides comfortable resistance to cuts, abrasions, and heat
  • Loop-out construction protects against intermittent contact with hot surfaces
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Ambidextrous pattern extends wear and reduces replacement costs

Specifications

Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Natural
Hand Ambidextrous
Latex Free Yes
Material Terrycloth
Product Type Hot Mill Gloves
Size Small
Style Standard
For Use With (Application) Automotive Industry, Appliance Manufacturing, Bakeries, Ceramic Plants, HVAC, and Metal Stamping Operations
Glove Cuff Style Knit
Series 42-C700
Yarn Weight 24 oz.
Length (English) 10.5 in.
Length (Metric) 26.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.