Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Textured Vinyl Coated Gloves with Jersey Liner
Shop All Protective Industrial Products Inc. ProductsDescription
- Reinforced thumb crotch extends glove life and enhances comfort
- Thumb crotch increases abrasion resistance and durability in a high-wear area
- Outwears cotton gloves and provides better dexterity than leather gloves
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Jersey lined for comfort and moderate insulation
- Liquid-resistant
Specifications
Specifications
| Coating Material | Vinyl |
| Color | Gray, Yellow |
| Exterior Finish | Fully Textured |
| Product Type | Dip-coated Gloves |
| Size | Medium |
| For Use With (Application) | Handling Oily Materials |
| Glove Cuff Style | Open |
| Liner Material | Cotton Jersey |
| Length (English) | 9.4 in. |
| Length (Metric) | 24 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?