Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Top Grain Goatskin Leather Glove Protectors - Class 1 to 4

Catalog No. 19100534 Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
8
9
10
11
12
This item is not returnable. View return policy

Catalog No. 19-100-534

Supplier: PIP™ 1486000/8

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Leather glove protectors designed for use with Class 1 to 4 Novax™ Natural Rubber Electrical Insulating Gloves. Glove protectors are only to be used for mechanical protection, not for electrical protection per ASTM F696-06 (2011).

  • Top grain goatskin leather construction is soft and abrasion resistant, while also providing tactile sensitivity
  • Split leather gauntlet cuff allows for fast removal and provides additional forearm protection
  • Straight thumb increases comfort during closed-fisted work
  • Nylon strap with buckle ensures a personal, secure fit
  • Designed for use with Class 1 to 4 Novax™ Natural Rubber Electrical Insulating Gloves
  • Leather glove protectors should only be used for mechanical protection with rubber insulating gloves
  • Not intended for use with electrical protection per ASTM F696-06 (2011) standards
  • Color coded hems for easy size identification
  • Meets ASTM F696-06 (2011) standards

Order Info

Protectors are designed to be worn in the same size as rubber insulating gloves.

Specifications

Certifications/Compliance ASTM F696-06 (2011)
Cuff Material Split Leather
Color Natural
Hand Specific
Material Top Grain Goatskin Leather
Product Type Glove Protectors
Size 8
For Use With (Application) Mechanical Protection
For Use With (Equipment) Novax™ Natural Rubber Electrical Insulating Gloves (Class 1 to 4)
Glove Cuff Color Gray
Glove Cuff Style Gauntlet
Series 148-6000
Thumb Style Straight
Length (English) 14 in.
Length (Metric) 35.5 cm
Voltage 7500 to 36,000 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.