Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ A/B Grade Shoulder Split Cowhide Leather Double Palm Work Gloves

Catalog No. 19120162B Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-162B Medium
19-120-162D X-Large
19-120-162A Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-120-162B Supplier PIP™ Supplier No. 827763/M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Double palm offers comfort, insulation, and heat protection. Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance.

  • Constructed of A/B grade shoulder split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers durability, wear, and comfort
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI Free Leather
  • Used for construction, metalworking, farming, maintenance, and other general purposes

Specifications

Certifications/Compliance Chromium VI-free
Certifications/Compliance (Europe) Chromium VI-free
Construction Cut and Sewn
Cuff Material Rubberized
Color Gray, Blue
Grade Superior
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type Double Palm Gloves
Size Medium
Style Gunn
For Use With (Application) Construction, Maintenance, Farming, Equipment Operation, Metalworking
Gender Unisex
Glove Cuff Color Blue with Green Stripes
Glove Cuff Style Safety
Grip Design Smooth
Hem Color Green
Liner Material Cotton
Lining Lined
Palm Type Double
Series 82-7763
Thumb Style Wing
Length (English) 9.9 in.
Length (English) Cuff 2.8 in.
Length (Metric) 25.3 cm
Length (Metric) Cuff 7 cm
Weight 43.3 lb. (Case)
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.