Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ XtraTuff™ Oil Resistant PVC Gloves with 25 in. Extended PVC Sleeves
Shop All Protective Industrial Products Inc. ProductsDescription
- Rough coated palm enhances wet and dry grip capabilities
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Oil and liquid-resistant, staying soft and strong even after exposure to machine oils
- Heat-sealed PVC sleeves are reinforced to prevent tearing and punctures
- Elastic collar provides forearm protection in non-chemical environments
- Ideal for applications where machine oil is present
- Liquid and cut protection combined into one glove
Specifications
Specifications
| Color | Blue, Clear |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | PVC |
| Product Type | Dip-coated Gloves |
| Size | Large |
| EN388 Standard | 4121 |
| EN ISO 374-1 CHEMICAL LETTER CODES | AJK |
| For Use With (Application) | Machine Oils, Liquid/Cut Protection |
| Glove Cuff Style | Elasticated |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?