Learn More
Description
- 18 in. x 18 in. leak diverter tarp
- Printed with 'Caution' message to act as a warning sign
- Heavy-duty vinyl-coated tarp resists punctures, UV and mildew and lasts multiple deployments
- Brass grommets resist tearing and make installation easy, multiple hanging points add stability and preserve funnel shape
- Extra-large drain opening and debris cage prevents clogs from crumbled ceiling tiles, drywall and roofing material
- PIG Pipe Wrap and PIG Multi-Purpose Repair Putty permanently patch pressurized pipes up to 2 in. in diameter
- Pre-installed quick connect set lets you attach hose to leak diverter in seconds
- Includes: 14 in. long hanging straps, absorbents, drainage hose, 6.5 gal. bucket, pipe wrap, and multi-purpose epoxy putty
- Flow rate of 3.33 gal./min. when used with a 1/2 in. ID hose
Specifications
Specifications
| Color | Yellow |
| Material | Polyethylene |
| Type | Spill Kit |
| Weight (English) | 11 lb. |
| Weight (Metric) | 5 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
