Learn More
Brady™ Pipe Marker for Gas, Legend: BREATHING AIR FULL CYLINDERS
Shop All Brady Corporation ProductsSpecifications
Specifications
| Description | Abrasion and chemical resistant |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White, Green |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Pipe marker for gases |
| Display Text | Legend: BREATHING AIR FULL CYLINDERS |
| Size (English) | 10 x 7 in. (W x H) |
| Size (Metric) | 25.4 x 17.7 cm (W x H) |
| Thickness (English) | 0.004 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.