Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Pipet Stand
SDPSCI_ED

Catalog No. S99440 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Positions:
28
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S99440 28
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99440 Supplier United Scientific™ Supplier No. 79102
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Detachable Pipet Stand for convenient pipet storage is constructed of sturdy, noncorrosive polypropylene. Available as a vertical or horizontal stand.

Vertical Stand

  • Holds 28 pipets with maximum diameter of 0.562 in. (1.4 cm)
  • Heavy base measures 9 in. (22.86 cm) in diameter; 15 in. (38.1 cm) square rod is screwed into base
  • Top disc has holes for holding pipets while the lower one has pilot holes where pipet tips rest while liquids drain down to the base
  • Both discs can be moved up and down the rod to accommodate various lengths of pipets
  • Arrows on discs should be kept parallel to ensure that corresponding holes are being centered

Horizontal Stand

  • Holds 12 pipets, six on each side, in a horizontal position
  • Autoclavable stand has two sides that are attached to each other with three polypropylene-coated metallic rods
  • Easily disassembled for space-saving storage

Specifications

Autoclavable Not Autoclavable
Color White
Holds Pipets
Material Polypropylene
Positions 28
Shape Vertical
Stackable No
Sterility Non-sterile
For Use With (Equipment) Pipettes
Height (English) 9 in.
Includes Pipette Stand
Product Type Pipet Rack
Shelves None
Height (Metric) 22.86 cm
Array 28 in a Circle
Width (Metric) 229 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.