Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Pipette Tips, 0.5 to 5 mL
GREENER_CHOICE

Catalog No. p-4903837 Shop All BrandTech Scientific Products
Change view
Click to view available options
Packaging:
Bagged, 200 Tips
Bagged, 5 x 200 Tips
TipBox
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging
13-688-411 TipBox
04-977-160 Bagged, 200 Tips
13-688-652 Bagged, 5 x 200 Tips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-688-411 Supplier BRANDTECH™ BRAND™ Supplier No. 702605
Add to Cart
Edge
Add to Cart

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 0.5 to 5 mL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Thin-walled for high translucency, easy ejection, and low waste
  • Bulk tips are colorless and placed in resealable, clear bags
  • Racked tips are colorless and placed into red-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.5 to 5 mL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (Metric) 16 cm
Clean Claims DiHEMDA- and oleamide-free
Format TipBox
Tip Style Slender
Packaging TipBox
Product Type Pipette Tips
Disposable Limited-use
For Use With (Equipment) Transferpette, Thermo Scientific Finnpipette Microliter Pipette
Graduated No
Material Polypropylene
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.