Learn More
Description
- Fully adjustable, air-displacement pipette with selected volume range
- Volume shown on digital indicator (volumeter)
- Autoclavable tip holder and tip ejector help to avoid cross-contamination
- Each pipette bears engraved identification number for traceability
Specifications
Specifications
| Accuracy | ±3, ±1.5 μL |
| Description | Only Tip Ejector, and Tip Holder are Autoclavable |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Blue |
| Dispensing Speed | Manual |
| Disposable | Reusable |
| For Use With | D-1000, DF1000ST, DF1200ST Tip |
| Grip Type | Ergonomic |
| Material | PVDF, Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.