Learn More
Description
- Holds 0.1 to 10 μL PIPETMANTM EXPERTTM Tips
Specifications
Specifications
| Clean Claims | RNase/DNase, Human DNA, Pyrogens, PCR Inhibitors |
| Autoclavable | Autoclavable |
| Color | Clear |
| Holds | Pipette Tips (10 μL) |
| Material | Polypropylene |
| Positions | 1 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Diamond Tips |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
