Learn More
Description
- Redesigned handle fits naturally in user's hand, no matter the size
- Volume locking system guarantees no accidental change in volume while pipetting
- Adjustable tip ejector provides comfort for right- and left-handed users
- 2D identification code allows easy tracking of product information
- New piston assembly designed to drastically improve pipetting and purge forces
- Redesigned tip ejector shape and internal mechanism offers reduced tip ejection forces by 50%
Specifications
Specifications
| Accuracy | ±0.1, ±0.1, ±0.2 μL |
| Compatible Tips | D200, DF30ST tip |
| Color | Yellow |
| Model | P20L |
| Product Line | Pipetman L |
| Type | Mechanical Pipette |
| Volume (Metric) | 2 to 20 μL |
| Finger Style | Ergonomic |
| For Use With (Application) | Transporting a measured volume of liquid |
| Includes | Stainless Steel tip ejector |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.