Learn More
Poltex Pipette Aide Holder - 6 Position

Description
- Holds most popular brands of pipette controllers.
- Holds Drummond Pipette-Aides or equivalent pipette controller.
- Choose from Wall Mount (screws/anchors included), HB Tape Mount (high-bond tape included), or Magnet Mount (powerful magnets included).
- Durable and cleanable PETG construction.
- Consumables not included.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Pipette Aid, Pipettes |
| Material | PETG |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Application) | Pipette Controller Holder |
| For Use With (Equipment) | Pipette Controllers |
| Mounting | Magnet Mount |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.