Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Pipette Filling Device
SDPSCI_ED

Catalog No. S43742 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Pipette Filling Device; Volume: 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S43742 Pipette Filling Device; Volume: 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43742 Supplier United Scientific™ Supplier No. PFD001

missing translation for 'validMainframeMsg'

Fill any standard pipette using this efficient, electric Pipette Filling Device.

  • Designed for ease and comfort to suit various types of liquid handling needs in laboratories.
  • Features include LED charging indicators, adjustable pump speed, comfort grip, and multiple housing color combinations.
  • A universal silicon collet is provided to accept all standard pipettes up to 100 mL.
  • Internal knurlings on the collet hold the pipette firmly.
  • In-line membrane filter (0.2 μm filter is included) prevents aerosol contamination and prevents liquid from entering the equipment by accident.
  • Ni-MH 3.6 V batteries are used in combination with a low power consumption circuit and vacuum/pressure pump.
  • Includes a battery charger that is compatible with both 110 V and 220 V.
  • Up to eight hours of continuous operation without recharging.

Specifications

Battery Type Ni-MH (3.6 V)
Compatible Tips Various Pipettes
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color White
Disposable Reusable
For Use With Pipette
Material Plastic
Model PFD001
Number of Channels 1
Sterility Non-sterile
Type Pipette Filler
Volume (Metric) 100 mL
For Use With (Application) Liquid Handling
Includes In-Line Membrane Filter (0.2 μm), Silicon Collet, and Battery Charger
Quantity 1 Ea.
Voltage 110/220 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.